Shop TPI
Create Account
Fostoria Infrared Heater - Electric Overhead - 3.15 kW 480V, Gold Anodized
- Mfr # B2023133
- Zoro # G324189419
product price:Â
$
1,768.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B2023133
- Zoro #
- G324189419
- UPC #
- -
- Country of Origin
- China
Description
TPI Fostoria Infrared Heater FSS-3148-1 Electric Overhead 3.15 kW 480V Heavy-Duty Flat Panel Emitter Electric Overhead Infrared Heaters provide safe, efficient electric infrared heat for total area heating or spot heating applications for warehouses, steel mills, machine shops and many other industrial applications. Infrared heaters deliver radiant heat using 60 degree symmetric heat pattern that utilizes bright aluminum reflectors. Electrical infrared heaters feature an aluminum extrusion and support clip for high vibration areas and rugged environments. Rugged straight metal sheath elements installed, great for high vibration areas. Gold anodized aluminum housing provides long-term reflectivity and corrosion resistance. Ceiling heaters include L brackets for chain suspension or rigid mounting. Designed for direct wire, single phase wiring configurations, can be wired on either side. ETL listed for suspended high-bay indoor applications. 1 Year Limited Warranty. Features: Heating elements included ( Single Flat Panel Emitter) Medium Wave Emitter, operates at 78.5% radiant efficiency ETL Listed for suspended indoor applications 60symmetrical heat pattern Gold anodized aluminum housing L-brackets included for chain suspension or rigid mounting Electrical enclosure included for direct wire installation Single phase wiring configurations Wire guards provided on all models 25,000 hour element life expectancy. Features Fostoria Infrared Heater - Electric Overhead - 3.15 kW 480V Gold Anodized. Heating elements included ( Single Flat Panel Emitter). Medium Wave Emitter, operates at 78.5% radiant efficiency. ETL Listed for suspended indoor applications. 60symmetrical heat pattern. Gold anodized aluminum housing. L-brackets included for chain suspension or rigid mounting. Electrical enclosure included for direct wire installation. Single phase wiring configurations. Wire guards provided on all models. We provide high-quality modern products to be enjoyed by many clients. Specifications Color: Gold Anodized. Country of Origin: USA. Weight: 13 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.