Zoro Homepage

Nema 1, 3-Pole, 600V, 50Ampmax, 120V-Coil

  • Mfr # FEC-60-120

  • Zoro # G0414045


product price: $351.36
/ea
Free Shipping & Returns

Key Features

Heater Voltage
120 V AC
Mounting Type
Surface, Wall
Material
Steel
Max. Operating Amps
60
Control Volts
120-600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FEC-60-120
Zoro #
G0414045
UPC #
00686334440875
Country of Origin
United States

Dimensions

Depth
5
Manufacturers Warranty Length
1 yr.
Overall Width
6 in
Overall Height
10 in
Overall Length
5 in
Overall Depth
5 in
Overall HxWxD
10 in x 6 in x 5 in

Details

Heater Voltage
120 V AC
Mounting Type
Surface, Wall
Material
Steel
Max. Operating Amps
60
Control Volts
120-600
Item
Enclosure
For Use With
Products That Require 30A Remote Contractor
Number of Contacts
1
Standards
UL Listed
Phase
1 or 3
NEMA Rating
NEMA 1
Voltage Range
120V AC
Voltage, Phase
120V AC, 1 or 3-phase
Includes
NEMA 1 Enclosure
Frequency
60 Hz
Amperage
60 A
Voltage
120V AC

Description

Enclosure, Mounting Type Surface, Wall, Voltage 120V AC, 1 or 3 Phase, For Use With Products That Require 30A Remote Contractor, Includes NEMA 1 Enclosure, Amperage 60 A, Frequency 60 Hz, Overall HxWxD 10 in x 6 in x 5 in, Voltage Range 120V AC, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.