Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OEM Replacement Motor, 1/2 hp

  • Mfr # 58634001

  • Zoro # G9601243


original price: $754.99
12% off
new price: $659.99
/ea
Free Shipping & Returns

Key Features

Voltage
480V
Fits Brand
Fostoria
For Use With Mfr. Model Number
FES-4548-3
OEM Replacement Brand
Fostoria
Motor Design
1-Phase
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
58634001
Zoro #
G9601243
UPC #
-
Country of Origin
United States

Details

Item
MOTOR
Voltage
480V
Fits Brand
Fostoria
For Use With Mfr. Model Number
FES-4548-3
OEM Replacement Brand
Fostoria
Motor Design
1-Phase
Compatible Manufacturer Model Number
FES-4548-3
Phase
Single
HP
1/3 hp

Description

OEM Replacement Motor, Single Phase, Motor Design Capacitor-Start, 1/2 hp HP, Nameplate RPM 1,625 RPM, Voltage 480V AC, Full Load Amps 1.1 A, 48 Frame, OEM Replacement Brand Fostoria

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.