Shop FOSTORIA

Outdoor/Indoor Quartz Infrared Heater, Brown, 1500W 120V, 1 Phase, Galvanized Steel, 120V AC

  • Mfr # OCH46-120VE
  • Zoro # G300720742

product price: 
$
379.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Phase
1
Housing Material
Galvanized Steel
Element Type
Quartz Tube
Beam Pattern
60 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
OCH46-120VE
Zoro #
G300720742
UPC #
686334480444
Country of Origin
United States
Voltage
120V AC
Phase
1
Housing Material
Galvanized Steel
Element Type
Quartz Tube
Item
Infrared Heater
Beam Pattern
60 Degrees
Infrared Electromagnetic Wave Type
Medium Wave Emitter, Glass
Number of Lamps
1
Standards
ETL Listed for US & Canada
Includes
Single Element Tube, 3" mounting brackets, Two 2' long suspension chain and S-hooks, and High Temperature Lead Wires
Radiant Efficiency
60 %
Heating Method
Radiant
Mobility
Stationary
Housing Material, Housing Color
Aluminum, Gold Anodized Steel
Wattage Output
1500 W
Max. Operating Temp.
Covers 12' x 10' area, Mount 7-9' High
Cord Construction
14/3; Not Supplied
NEMA Plug Configuration
Hardwired
Voltage, Phase
120V AC, 1-phase
Housing Color
Bronze
Control Type
None
Frequency
50/60 Hz
Brightness
600 lm
UL Cord Rating
Hardwired
Housing Finish
Powder Coated
For Use Outdoors
Indoor/Outdoor
Electrical Connection
Hardwired
Reflector Material
Aluminum, Gold Anodized
Heater Mounting Position
Horizontal Burn Only
Amperage
12.5 A
Heating Capacity
5,120 BTU
For Use Indoors/Outdoors
Indoor/Outdoor
For Location
Indoor/Outdoor
Thermostat Included
Thermostat Not Included
Duty Rating
Commercial Grade
Programming Capability
Non-Programmable
Operating Temperature - Maximum
Covers 12' x 10' area, Mount 7-9' High

Dimensions

Overall Width
5 3/8 in
Overall Depth
6 1/2 in
Overall Height
6 1/2 in
Overall Length
47 in
Overall Dimensions - L x W x D
47 in x 5 3/8 in x 6 1/2 in

Description

Outdoor/Indoor Quartz Infrared Heater, Brown, 1500W 120V, Overall Height 6 1/2 in, Overall Length 47 in, Overall Width 5 3/8 in, Overall Depth 6 1/2 in, Phase 1, Voltage 120V AC, Wattage Output 1500W, Beam Pattern 60 Degrees , Element Type Quartz Tube, Housing Color Bronze, Housing Material Galvanized Steel, Mounting Type Suspended, Surface, or Chain Permanent, Heating Capacity 5,120 BtuH, Heating Method Radiant, Housing Finish Powder Coated Housing, Control Type On/Off Switch Not Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.