Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EMS-15
Zoro #
G822437388
UPC #
686334471800
Country of Origin
China
Description
Portable Electric Salamander Heater, Overall Height 8 5/16 in, Overall Depth 6 5/8 in, NEMA Plug Configuration 5-15P, Voltage 120V AC, 1 Phase, Wattage Output 1,500 W, Air Temp. Rise 150 Degrees F, Amperage 12.5 A, Heating Capacity 5,120 BtuH, Heating Method Fan Forced, 6 ft Cord Length, Number of Heat Settings 3, Non-Oscillating, Thermal Overheat Protection Automatic Reset, Thermostat Included Unit-Mounted, Housing Color Black, Yellow, Overall Width 7 1/16 in, Portability Handheld Portable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.