Portable Electric Jobsite & Garage Heater, 208/240V AC, 1 Phase

  • Mfr # HF684-TC

  • Zoro # G5323237


product price:  $467.84
/ea
Free Shipping & Returns

Key Features

Heating Method
Fan Forced
Includes
Adjustable Knob, Carrying Handle, Indicator Pilot Light, Swivel Stand, Thermostat
Phase
1
Voltage
208/240V AC
Air Flow
262 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HF684-TC
Zoro #
G5323237
UPC #
686334446280
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
1 yr
Overall Depth
11 1/2 in
Overall Width
13 1/2 in
Overall Length
17 1/2 in
Overall Dimensions - L x W x D
17-1/2 in x 13-1/2 in x 11-1/2 in
Overall Height
17 1/2 in
Overall Dimensions - H x W x D
17-1/2 in x 13-1/2 in x 11-1/2 in

Details

Heating Method
Fan Forced
Includes
Adjustable Knob, Carrying Handle, Indicator Pilot Light, Swivel Stand, Thermostat
Item
Portable Electric Jobsite & Garage Heater
Phase
1
Voltage
208/240V AC
Air Flow
262 cfm
Standards
cULus Listed
Air Temp. Rise
48 Degrees F
NEMA Plug Configuration
6-20P
Housing Color
Biege, Brown
Frequency
60 Hz
Amperage
14.4A/16.7A
Housing Finish
Powder Coated
Beam Pattern
120 Degrees
Housing Material
Steel
Thermal Overheat Protection
Manual Reset
Voltage, Phase
208/240V AC, 1-phase
Wattage Output
3kW/4kW
Heating Capacity
10,239/13,652 BtuH

Description

Portable Electric Jobsite & Garage Heater, NEMA Plug Configuration 6-20P, Overall Height 17 1/2 in, Overall Length 17 1/2 in, Overall Depth 11 1/2 in, Overall Width 13 1/2 in, Voltage 208/240V AC, 1 Phase, Wattage Output 3kW/4kW, Air Temp. Rise 48 Degrees F, Housing Finish Powder Coated, Housing Color Biege, Brown, Housing Material Steel, Heating Method Fan Forced, Heating Capacity 10,239/13,652 BtuH, Beam Pattern 120 Degrees , Amperage 14.4A/16.7A, Air Flow 262 cfm, Frequency 60 Hz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.