This item is Discontinued.

Fostoria Portable Electric Salamander Heater, 15KW, 208V AC, 3 Phase FES-1520-3A

Portable Electric Salamander Heater, 15KW, 208V AC, 3 Phase (Discontinued)

  • Mfr # FES-1520-3A
  • Zoro # G5192591
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FES-1520-3A
Zoro #
G5192591
UPC #
686334886017
Country of Origin
United States

Dimensions

Width
21"
Depth
21-13/32"
Height
39"
Manufacturers Warranty Length
1 yr
Overall Width
23 1/4 in
Overall Height
39 in
Overall Depth
21 5/16 in
Overall Dimensions - H x W x D
39 in x 23 1/4 in x 21 5/16 in

Details

Electric Heater Item
Electric Salamander Heater
BtuH Output
51,228
Watts
15KW
Heater Voltage
208VAC
Heating Method
Fan Forced
Oscillating
No
Electric Heater Phase
3
Features
Totally Enclosed Motor, Control Thermostat
Includes
10 in Wheels, Access control panel, Portable Steel Frame, Rotating Housing
Number of Heat Settings
1
Air Temp. Rise
59 Degrees F
Standards
ETL Listed, C/US Listed
Amps AC
41.5
Item
Portable Electric Salamander Heater
Phase
3
Hz
60
NEMA Plug Configuration
Hardwired
Color
White
Safety Features
Long Life Finned Tubular Heating Elements, Safety Yellow Heater Enclosure with Safety Screens, High Limit Thermal Cutout Switch
Oscillating / Non-Oscillating
Non-Oscillating
Voltage
208V AC
kW
15
Oscillation
Non-Oscillating
Heating Capacity
51,195 BtuH
Frequency
60 Hz
Amperage
42A
Thermostat Included
Unit-Mounted
Thermal Overheat Protection
Automatic Reset
Voltage, Phase
208V AC, 3-phase
For Use Outdoors
Indoor Only
Portability
Wheeled Mounted
Housing Finish
Powder Coated
Wattage Output
15kW
Housing Color
Yellow
For Use Indoors/Outdoors
Indoor Only

Description

Portable Electric Salamander Heater, Overall Height 39 in, Overall Depth 21 5/16 in, NEMA Plug Configuration Hardwired, Voltage 208V AC, 3 Phase, Wattage Output 15kW, Air Temp. Rise 59 Degrees F, Amperage 42A, Frequency 60 Hz, Heating Capacity 51,195 BtuH, Heating Method Fan Forced, Number of Heat Settings 1, Non-Oscillating, Thermal Overheat Protection Automatic Reset, Thermostat Included Unit-Mounted, Indoor Only, Housing Color Yellow, Housing Finish Powder Coated, Overall Width 23 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.