Skip to Main Content

Featured Categories

  • Tools & Machining
  • Shipping, Packaging & Office Supplies
  • Plumbing
  • Safety

Shop Categories

  • Abrasives & Polishers
  • Adhesives & Tapes
  • Electrical Supplies
  • Electronics
  • Fasteners
  • Food Service & Restaurant Supplies
  • Furniture, Linens & Decor
  • Grounds & Outdoor
  • Hardware & Building Materials
  • Heating & Cooling
  • Janitorial & Cleaning Supplies
  • Lab Equipment & Supplies
  • Lighting
  • Material Handling
  • Medical & Personal Care
  • Paint, Coatings & Supplies
  • Plumbing
  • Power Transmission
  • Pumps
  • Raw Materials
  • Safety
  • Shipping, Packaging & Office Supplies
  • Storage & Workspace
  • Test Instruments & Gauges
  • Tools & Machining
  • Vehicle Maintenance
  • Welding, Soldering & Brazing
  • About Us
  • Promo Codes
  • Contact Us
Added to Cart
FREE Shipping on orders over $50 after you .
Zoro Homepage
Clipboard Icon Quick Order

Top Support Links

Support Hub
Contact Us
Track my order
Start a return
Start a quote
View order history
Tax & Business Documents
Sell on Zoro
Cart Icon 0 Cart
  • Low prices on everyday needs. Shop Zoro Select
  • Don't miss these limited time offers. Shop All Deals
  • Get 30 days to pay with Net 30. Apply Now
  1. Home
  2. /
  3. Lighting
  4. /
  5. Work Lights
  6. /
  7. Base-Mount and Tripod Work Lights
  8. /
  9. FOSTORIA 960 Lumens, LED Yellow, Safety Portable Floodlight
This item is Discontinued.
Fostoria FOSTORIA 960 Lumens, LED Yellow, Safety Portable Floodlight LED-1
Fostoria

FOSTORIA 960 Lumens, LED Yellow, Safety Portable Floodlight (Discontinued)

  • Mfr # LED-1
  • Zoro # G2236166
Shop for similar items
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Product Information

  • Brand Fostoria
  • MFR # LED-1
  • Zoro # G2236166
  • Country of Origin China
  • Category Base-Mount and Tripod Work Lights

Dimensions

Cord Length 15 ft
Height 9"
Height Adjustment Method Manual
Max. Height 9"
Diameter 7.5"

Details

Item Portable Floodlight Head
Lumens 960
Voltage 120
Lamp Type Led
Lighthead Adjustment 300 Degrees Horizontal /210 Degrees Vertical
Includes Lamp, On/Off Switch (ETL Listed US/C)
Watts 15
Color Yellow
Base Steel, Powder Coated Black
Type Lighthead
Handle No
Cord Type SJTW
Number of Lamps 1
For Use With Mfr. No. CRT, TRI-HD, PED, FLR, MAG
Gauge/Conductor 18/3
Lamp Guard Yes
Description/Special Features 50,000 Lamp Life Hrs, NEMA 5-15 Plug, Indoor Operation Only
Replacement Lamp LED-12; Fostoria item # 04708502
Housing Material ALuminum
Lens No

Description

Portable Floodlight Head, Lamp Guard Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Sign Up & Save

Take 10% off your next order when you sign up for Zoro emails. Subscribe now to receive your promo code via email.

Follow Us

  • Facebook
  • YouTube
  • LinkedIn
  • Instagram

Information

  • About Us
  • Accessibility
  • Careers
  • Inclusion
  • Giving Back
  • Resource Hub
  • Returns
  • Shipping

Shopping

  • Brands
  • Collections
  • My Account
  • Payments
  • Promo Codes
  • Sitemap
  • Track My Order

Services

  • Customer Service
  • FAQs
  • Net 30 Terms
  • Reseller Program
  • Sell on Zoro
  • Participate in Research

Zoro, Inc

Connect

Customer Service From Real People

  • Phone: (855) 289-9676
  • Contact Us

© 2011-2026 Zoro Tools, Inc. All rights reserved.
  • Terms & Conditions
  • Terms of Access
  • Privacy Policy
Zoro, Inc