Portable Heater, 15Kw, 240V, 1-P, 240V, 1 Phase

  • Mfr # YES-1524-1A

  • Zoro # G3175055


product price:  $1,765.12
/ea
Free Shipping & Returns

Key Features

Voltage
240V
Phase
1
Overall Width
38 in
Overall Height
17-1/2 in
Wattage Output
1,500W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YES-1524-1A
Zoro #
G3175055
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
38 in
Overall Height
17-1/2 in

Details

Voltage
240V
Item
Portable Heater, 15Kw, 240V, 1-P
Phase
1
Wattage Output
1,500W
Heating Capacity
51,228 BtuH
Amperage
62.5 AMPS

Description

Portable Heater, 15Kw, 240V, 1-P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.