Portable Salamander Heater, 208V AC

  • Mfr # F15-FES-3A

  • Zoro # G202569616


product price:  $1,789.19
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Depth
21 in
Includes
10-in Wheel & Portable Frame with Rotating Housing, 6/4 SOOW Type Cable & Cable Clamp, Access Control Panel, Thermostat
Thermostat Included
Unit-Mounted
Wattage Output
15 kW
NEMA Plug Configuration
Hardwired
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F15-FES-3A
Zoro #
G202569616
UPC #
686334739672
Country of Origin
United States

Dimensions

Overall Depth
21 in
Overall Dimensions - H x W x D
39 in x 27 in x 21 in
Overall Height
39 in
Cord Length
15 ft
Manufacturers Warranty Length
1 yr
Overall Width
27 in

Details

Item
Portable Heater
Includes
10-in Wheel & Portable Frame with Rotating Housing, 6/4 SOOW Type Cable & Cable Clamp, Access Control Panel, Thermostat
Thermostat Included
Unit-Mounted
Wattage Output
15 kW
NEMA Plug Configuration
Hardwired
Frequency
60 Hz
Amperage
42 A
Heating Method
Fan Forced
Standards
ETL Listed C/US
Voltage, Phase
208V AC, 3-Phase
For Use Outdoors
Indoor Only
Housing Color
Yellow
Number of Heat Settings
1
Heating Capacity
51,195 BtuH
Thermal Overheat Protection
Automatic Reset
Phase
3
Air Temp. Rise
45 Degrees F
Voltage
208V AC
Portability
Wheeled Mounted
Housing Finish
Powder Coated
Oscillation
Non-Oscillating
For Use Indoors/Outdoors
Indoor Only

Description

Fostoria Portable Salamander Heater, Fan-Forced, 15kW, 208V, 3PH, 42A, 51195-BTUs, w/10 In. Wheel Steel Cart and 15ft lg cord, Overall Height 39 in, Overall Depth 21 in, NEMA Plug Configuration Hardwired, Voltage 208V AC, 3 Phase, Wattage Output 15 kW, Air Temp. Rise 45 Degrees F, Amperage 42 A, Frequency 60 Hz, Heating Capacity 51,195 BtuH, Heating Method Fan Forced, 15 ft Cord Length, Number of Heat Settings 1, Non-Oscillating, Thermal Overheat Protection Automatic Reset

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.