Portable Salamander Heater, 240V AC

  • Mfr # H15-FES-1A

  • Zoro # G202569579


product price: $1,763.61
/ea
Additional $55.00 delivery surcharge applies per item.
See details

Key Features

Overall Depth
21 in
Includes
10-in Wheel & Portable Frame with Rotating Housing, 4/3 SOOW Type Cable & Cable Clamp, Access Control Panel, Thermostat
Amperage
63 A
Thermal Overheat Protection
Automatic Reset
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H15-FES-1A
Zoro #
G202569579
UPC #
686334739689
Country of Origin
United States

Dimensions

Overall Depth
21 in
Overall Width
27 in
Manufacturers Warranty Length
1 yr
Overall Dimensions - H x W x D
39 in x 27 in x 21 in
Overall Height
39 in
Cord Length
15 ft

Details

Item
Portable Heater
Includes
10-in Wheel & Portable Frame with Rotating Housing, 4/3 SOOW Type Cable & Cable Clamp, Access Control Panel, Thermostat
Amperage
63 A
Thermal Overheat Protection
Automatic Reset
Phase
1
NEMA Plug Configuration
Hardwired
For Use Outdoors
Indoor Only
Heating Capacity
51,195 BtuH
Voltage
240V AC
Air Temp. Rise
45 Degrees F
Wattage Output
15 kW
Housing Finish
Powder Coated
Thermostat Included
Unit-Mounted
Voltage, Phase
240V AC, 1-Phase
Portability
Wheeled Mounted
Standards
ETL Listed C/US
Frequency
60 Hz
Housing Color
Yellow
Number of Heat Settings
1
Oscillation
Non-Oscillating
Heating Method
Fan Forced
For Use Indoors/Outdoors
Indoor Only

Description

Fostoria Portable Salamander Heater, Fan-Forced, 15kW, 240V, 1PH, 63A, 51195-BTUs, w/10 In. Wheel Steel Cart and 15ft lg cord, Overall Height 39 in, Overall Depth 21 in, NEMA Plug Configuration Hardwired, Voltage 240V AC, 1 Phase, Wattage Output 15 kW, Air Temp. Rise 45 Degrees F, Amperage 63 A, Frequency 60 Hz, Heating Capacity 51,195 BtuH, Heating Method Fan Forced, 15 ft Cord Length, Number of Heat Settings 1, Non-Oscillating, Thermal Overheat Protection Automatic Reset

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.