Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Salamander Heater, 240V AC

  • Mfr # H15-FES-3E

  • Zoro # G902569565


product price: $1,565.04
/ea
Free Shipping & Returns

Key Features

Includes
10-in Wheel & Portable Frame with Rotating Housing, 6/4 SOOW Type Cable & Cable Clamp, Access Control Panel, Thermostat
Overall Depth
21 in
Voltage
240V AC
Overall Height
39 in
Voltage, Phase
240V AC, 3-Phase
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H15-FES-3E
Zoro #
G902569565
UPC #
686334739696
Country of Origin
United States

Dimensions

Overall Depth
21 in
Overall Height
39 in
Manufacturers Warranty Length
1 yr
Overall Dimensions - H x W x D
39 in x 27 in x 21 in
Cord Length
15 ft
Overall Width
27 in

Details

Item
Portable Heater
Includes
10-in Wheel & Portable Frame with Rotating Housing, 6/4 SOOW Type Cable & Cable Clamp, Access Control Panel, Thermostat
Voltage
240V AC
Voltage, Phase
240V AC, 3-Phase
Portability
Wheeled Mounted
Thermal Overheat Protection
Automatic Reset
Housing Color
Yellow
Thermostat Included
Unit-Mounted
Standards
ETL Listed C/US
Wattage Output
15 kW
Heating Method
Fan Forced
NEMA Plug Configuration
Hardwired
Amperage
36 A
Heating Capacity
51,195 BtuH
Number of Heat Settings
1
Housing Finish
Powder Coated
Phase
3
For Use Outdoors
Indoor Only
Oscillation
Non-Oscillating
Frequency
60 Hz
Air Temp. Rise
45 Degrees F
For Use Indoors/Outdoors
Indoor Only

Description

Fostoria Portable Salamander Heater, Fan-Forced, 15kW, 240V, 3PH, 36A, 51195-BTUs, w/10 In. Wheel Steel Cart and 15ft lg cord, Overall Height 39 in, Overall Depth 21 in, NEMA Plug Configuration Hardwired, Voltage 240V AC, 3 Phase, Wattage Output 15 kW, Air Temp. Rise 45 Degrees F, Amperage 36 A, Frequency 60 Hz, Heating Capacity 51,195 BtuH, Heating Method Fan Forced, 15 ft Cord Length, Number of Heat Settings 1, Non-Oscillating, Thermal Overheat Protection Automatic Reset

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.