Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Salamander Heater, 480V AC

  • Mfr # P15-FES-3E

  • Zoro # G302569615


product price: $1,866.99
/ea
Free Shipping & Returns

Key Features

Includes
10-in Wheel & Portable Frame with Rotating Housing, 12/4 SOOW Type Cable & Cable Clamp, Access Control Panel, Thermostat
Overall Depth
21 in
Heating Capacity
51,195 BtuH
Voltage
480V AC
Frequency
60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P15-FES-3E
Zoro #
G302569615
UPC #
686334739702
Country of Origin
United States

Dimensions

Overall Depth
21 in
Overall Height
39 in
Cord Length
15 ft
Overall Width
27 in
Overall Dimensions - H x W x D
39 in x 27 in x 21 in
Manufacturers Warranty Length
1 yr

Details

Item
Portable Heater
Includes
10-in Wheel & Portable Frame with Rotating Housing, 12/4 SOOW Type Cable & Cable Clamp, Access Control Panel, Thermostat
Heating Capacity
51,195 BtuH
Voltage
480V AC
Frequency
60 Hz
NEMA Plug Configuration
Hardwired
Number of Heat Settings
1
Air Temp. Rise
45 Degrees F
Heating Method
Fan Forced
Standards
ETL Listed C/US
Thermostat Included
Unit-Mounted
Oscillation
Non-Oscillating
For Use Outdoors
Indoor Only
Portability
Wheeled Mounted
Housing Finish
Powder Coated
Housing Color
Yellow
Wattage Output
15kW
Voltage, Phase
480V AC, 3-Phase
Amperage
18 A
Phase
3
Thermal Overheat Protection
Automatic Reset
For Use Indoors/Outdoors
Indoor Only

Description

Fostoria Portable Salamander Heater, Fan-Forced, 15kW, 480V, 3PH, 18A, 51195-BTUs, w/10 In. Wheel Steel Cart and 15ft lg cord, Overall Height 39 in, Overall Depth 21 in, NEMA Plug Configuration Hardwired, Voltage 480V AC, 3 Phase, Wattage Output 15kW, Air Temp. Rise 45 Degrees F, Amperage 18 A, Frequency 60 Hz, Heating Capacity 51,195 BtuH, Heating Method Fan Forced, 15 ft Cord Length, Number of Heat Settings 1, Non-Oscillating, Thermal Overheat Protection Automatic Reset

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.