Recessed Mounting Frame
Mfr # RMF-222-A
Zoro # G1760263
product price: $199.04
/ea
Free Shipping & Returns
Key Features
Cut Out Dimension
27" x 17-7/8"
Mounting Type
Ceiling, Vertical Surface
Material
Powder Coated Steel
For Use With
Fits ALL Fostoria Mfg. No 222-TH Series
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RMF-222-A
Zoro #
G1760263
UPC #
-
Country of Origin
United States
Dimensions
Cut Out Dimension
27" x 17-7/8"
Outside Dimensions - H x W
27 in x 17-7/8 in
Outside Height
27 in
Outside Width
17 7/8 in
Details
Mounting Type
Ceiling, Vertical Surface
Material
Powder Coated Steel
Item
Recessed Mounting Frame
For Use With
Fits ALL Fostoria Mfg. No 222-TH Series
Color
Brown
Frame Extends
1 in
Housing Material
20 ga. Galvannealed
Description
Recessed Mounting Frame, Outside Height 27 in, Outside Width 17 7/8 in, Frame Extends 1 in, For Use With Fits ALL Fostoria Mfg. No 222-TH Series, Mounting Type Recessed, Surface, Brown, Material Powder Coated Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.