Zoro Homepage

Ruby Red Sleeve, 16-1/4 In. L

  • Mfr # 31939009

  • Zoro # G2582501


product price: $103.68
/ea
Free Shipping & Returns

Key Features

Material
Vycor
For Use With
All 1600W Qtz. Lamp
Diameter
3/4 in
Remarks
Slides Over an Existing or New Clear Quartz Lamp
Length
16-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31939009
Zoro #
G2582501
UPC #
686334440783
Country of Origin
Thailand

Dimensions

Diameter
3/4 in
Length
16-1/4"
Overall Length
16 1/4 in
Overall Dimensions - Dia. x L
11/16 in x 16-1/4 in

Details

Material
Vycor
Item
Glare Reduction Sleeve
For Use With
All 1600W Qtz. Lamp
Remarks
Slides Over an Existing or New Clear Quartz Lamp
Voltage
1600W
Voltage Regulation
0.02
Includes
Sleeve
Color
Red
Heater Mounting Position
Horizontal or Vertical Burn
Fits Heater Type
Fostoria's Electric Infrared Heater Series
Wattage Output
1,600 W

Description

Glare Reduction Sleeve, For Use With All 1600W Qtz. Lamp, Overall Length 16 1/4 in, Diameter 3/4 in, Wattage Output 1,600 W, Red, Fits Heater Type Fostoria's Electric Infrared Heater Series, Heater Mounting Position Horizontal or Vertical Burn, Voltage Regulation 0.02, Vycor, Includes Sleeve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.