Wire Guard, Stainless Steel
Mfr # CHWG-463
Zoro # G3268115
product price: $124.80
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
For Use With
All Fostoria 463-TH/SS Series
Standards
ETL Listed for US & Canada
Overall Depth
40 in
Includes
Unit Clips & Fasteners
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHWG-463
Zoro #
G3268115
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
40 in
Overall Length
40 in
Overall Width
21 in
Overall Height
1/10 in
Overall HxWxD
1/10 in x 21 in x 40 in
Details
Material
Stainless Steel
Item
Wire Guard
For Use With
All Fostoria 463-TH/SS Series
Standards
ETL Listed for US & Canada
Includes
Unit Clips & Fasteners
Mounting
To Heater
Description
Wire Guard, Mounting Type Unit-Mount, For Use With All Fostoria 463-TH/SS Series, Includes Unit Clips & Fasteners, Overall HxWxD 1/10 in x 21 in x 40 in, Standards ETL Listed for US & Canada
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.