Zoro Homepage

Wire Guard, Stainless Steel

  • Mfr # OCHWG-57

  • Zoro # G1164624


product price: $70.40
/ea

Key Features

Material
Stainless Steel
For Use With
OCH-57 Series Models
Standards
ETL Listed for US & Canada
Overall Width
5 in
Overall Depth
51 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OCHWG-57
Zoro #
G1164624
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
5 in
Overall Depth
51 in
Overall Length
51 in
Overall Height
1/10 in
Overall HxWxD
1/10 in x 5 in x 51 in

Details

Material
Stainless Steel
Item
Wire Guard
For Use With
OCH-57 Series Models
Standards
ETL Listed for US & Canada
Mounting
To Heater

Description

Wire Guard, Mounting Type Unit-Mount, For Use With OCH-57 Series Models, Overall HxWxD 1/10 in x 5 in x 51 in, Standards ETL Listed for US & Canada

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.