Shop FOTODIOX

BD-Metal-Grid-22 Pro 22 in. Metal Honeycomb Grid

  • Mfr # BD-Metal-Grid-22
  • Zoro # G104036377

product price: 
$
114.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BD-Metal-Grid-22
Zoro #
G104036377
UPC #
847372001330
Country of Origin
China

Description

The Fotodiox products are designed to support a wide variety of cameras and photographic accessories. This camera and photographic accessories are more compatible and durable. Every product is improved version which is perfectly compatible with all GoPro housings designs. Perfect for the photography improvement novice and very easy for installation. We focus on the business based on dependability, user satisfaction, and great quality.

Specifications
  • Size: 22 in.
  • Handle: Bd-Metal-Grid
  • Weight: 1815 g

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.