BULB-250W JDD Type 250 watt 120V E26 Frosted Halogen Light Replacement Modeling Bulb
- Mfr # BULB-250W
- Zoro # G104084934
product price:
$
34.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULB-250W
- Zoro #
- G104084934
- UPC #
- 847372032679
- Country of Origin
- China
Description
This modeling bulb is a JDD type 250 watt / 120 volt glass enveloped quartz halogen bulb with a E26 Edison Standard screw-in base and frosted glass. These bulbs are designed for the Fotodiox L, TS, M, H & YS series strobes.
Features- For Fotodiox L, TS, M, H & YS Series Strobes
- Fotodiox L, TS, M, H & YS Series Strobes
- Item Description:
- JDD E26 250W/120V Frosted Halogen Bulb
- Handle: Bulb-250W
- Color Balance: Tungsten ~3200°K
- Type: JDD Standard
- Base: E26 Edison Standard Screw
- Avg Rated Life: ~ 2,000 hr
- Wattage: 250 Watts
- Voltage: 120 Volts
- Weight: 454 g
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.