Incandescent, 15 W, A15
- Mfr # S3949
- Zoro # G0962694
product price:Â
$
0.85
/ea
Sold in multiples of 10 for
$8.50
Key Features
Watts
15 W
Bulb Shape
A15
Dimmable
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3949
- Zoro #
- G0962694
- UPC #
- 045923039492
- Country of Origin
- China
- Item
- Incandescent Bulb
- Watts
- 15 W
- Bulb Shape
- A15
- Dimmable
- No
Description
Incandescent Bulb, Bulb Shape A15, Watts 15 W, Dimmable No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.