EOS-N1-P Pro Lens Mount Adapter - Canon EOS D-SLR Lens To Nikon 1-Series Mirrorless Camera Body
- Mfr # EOS-N1-P
- Zoro # G704037125
product price:Â
$
51.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EOS-N1-P
- Zoro #
- G704037125
- UPC #
- 847372018451
- Country of Origin
- China
Description
Mirrorless cameras aren't only revolutionary because of their compact size; they're even more versatile for mounting lenses than their full-sized counterparts! Fotodiox offers strong support for mirrorless camera platforms with hundreds for mounting both modern and vintage lenses. Our adapters deliver infinity focus, manual aperture control, and a sturdy build for lasting quality.
Features- Mounts Canon EOS (EF / EF-S) D/SLR Lenses to Nikon 1-series mount mirrorless cameras; infinity focus or beyond assured
- Enhanced craftsmanship and high-tolerance construction for demanding professionals
- Precise fit and solid connection; lens has no play, gap or wiggling when mounted on adapter and no adjustments required
- Precision all-metal construction with chrome plated brass mounts for secure and solid fit
- S2, J4, V3, AW1, S1, J3, V2, J2, V1, J1
- Handle: Eos-N1-P
- Lens Mount: Canon EOS (EF / EF-S) D/SLR Lens
- Body Mount: Nikon 1-Series Mount Mirrorless Camera Body
- Weight: 200 g
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.