SnyA-FXRF Lens Mount Adapter - Sony Alpha A-Mount DSLR Lens To Fujifilm X-Series Mirrorless Camera Body with Built in Aperture Control Dial
- Mfr # SnyA-FXRF
- Zoro # G404036862
product price:Â
$
41.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SnyA-FXRF
- Zoro #
- G404036862
- UPC #
- 847372010950
- Country of Origin
- China
Description
Mirrorless cameras aren't only revolutionary because of their compact size; they're even more versatile for mounting lenses than their full-sized counterparts! Fotodiox offers strong support for mirrorless camera platforms with hundreds for mounting both modern and vintage lenses. Our adapters deliver infinity focus, manual aperture control, and a sturdy build for lasting quality.
Features- Mounts Sony Alpha A-Mount (and Minolta AF) DSLR Lenses to Fujifilm X-series mirrorless cameras
- Integrated aperture control dial for adjusting the lens aperture
- High-tolerance precision craftsmanship; infinity focus or beyond assured
- All-metal design; hardened anodized aluminum construction
- Premium grade Fotodiox adapter
- Fuji X-Pro1, X-E1, X-M1, X-A1, X-E2, X-T1
- Handle: Snya-Fxrf
- Lens Mount: Sony Alpha A-Mount (and Minolta AF) DSLR Lens
- Body Mount: Fujifilm X-Series Mirrorless Camera Body
- Weight: 142 g
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.