Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Fotodiox Fotodiox LED-209AS Pro Bicolor Photo-Video Light Kit with Dimmable Switch; Sony Type Battery; Charger; Diffuser Panel; Ball Joint & Carrying Case LED-209AS

Fotodiox LED-209AS Pro Bicolor Photo-Video Light Kit with Dimmable Switch; Sony Type Battery; Charger; Diffuser Panel; Ball Joint & Carrying Case (Discontinued)

  • Mfr # LED-209AS
  • Zoro # G503991529
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED-209AS
Zoro #
G503991529
UPC #
847372009398
Country of Origin
China

Description

The Fotodiox LED-209AS is a professional, powerful, yet lightweight dual Color: light that uses209ultra bright 3200k and 5600k LEDs. The LEDs offer full spectrum, beautifully soft light to make the ideal choice for both location and studio, photo and studio video production. The removable diffusion panel allows the light to be diffused as needed for most shooting scenarios and can be used to hold a number of additional gels and/or diffusion cloths to be added to help control and create the perfect lighting. The LED-209AS is dimmable from 10%-100% power to adjust the light output as needed. A second control adjusts the Color Temperature, choose any value between 5600K daylight to 3200K tungsten. The LED-209AS rear battery mount uses Sony NP-Series batteries for replaceable ease and portable power.

Features
  • Premium Grade stackable LED light, 2+ Hr. Battery life
  • Color Rendering Index: ≥ 92
  • Professionally Made for Heavy Duty use
  • Dimmable Switch from 10% to full power
  • Light weight and compact for portable use
Kit Includes:
  • LED-209A Dimmable Unit, 5600k Color Temperature
  • 100-240v Worldwide Travel Charger with AC & Car Charger
  • 2200mAH f/ NP-F550 7.4V Battery
  • Ball Joint Bracket with Cold Shoe and 1/4" Female Thread
  • Magnetic 'Snap'On' Diffusion & Tungsten Panels
  • Carrying Case with Handle
Specifications
  • Handle: Led-209As
  • Color Balance: Daylight ~ 5600k
  • Number of Bulbs: 209 x 0.06w LED lights
  • Luminous Emittance: 3200k - 409 lx, 5600k - 570 lx
  • EV100@ 1m1: 3200k - 6.8 ΔEV, 5600k - 7.4 ΔEV
  • LED Beam Angle: 60 degrees
  • Battery Type: Removable NP-F550 Style Battery
  • Dimensions: 13.5 x 8.5 x 3.5 cm
  • Weight: 907 g

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.