Fotodiox SL66-EOS-SnyE-P Pro Lens Mount Adapter - Rolleiflex SL66 Series Lens To Sony Alpha E-Mount Mirrorless Camera Body

  • Mfr # SL66-EOS-SnyE-P

  • Zoro # G704036777


product price:  $294.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SL66-EOS-SnyE-P
Zoro #
G704036777
UPC #
847372030705
Country of Origin
China

Description

Mirrorless cameras aren't only revolutionary because of their compact size; they're even more versatile for mounting lenses than their full-sized counterparts! Fotodiox offers strong support for mirrorless camera platforms with hundreds for mounting both modern and vintage lenses. Our adapters deliver infinity focus, manual aperture control, and a sturdy build for lasting quality.

Features
  • Mounts Rolleiflex SL66 Series Lenses to Sony E-mount mirrorless cameras; infinity focus or beyond assured
  • Integrated focus control dial for adjusting the lens focus
  • Enhanced craftsmanship and high-tolerance construction for demanding professionals
  • Precise fit and solid connection; lens has no play, gap or wiggling when mounted on adapter and no adjustments required
  • Precision all-metal construction with chrome plated brass mounts for secure and solid fit
Compatible Cameras Sony Alpha E-mount Cameras - Popular models include:
  • Sony Alpha α7, α7R, α7S, α7 II, α7R II, α7S II
  • Sony Alpha α3000, α5000, α6000, α3500, α5100, αQX1, PXW-FS7
  • Sony NEX-3, NEX-5, NEX-C3, NEX-5N, NEX-7, NEX-F3, NEX-5R, ,NEX-6
  • Sony NEX-VG10, NEX-VG20, NEX-VG30, NEX-VG900, NEX-FS100, NEX-FS700, NEX-EA50
Specifications
  • Handle: Sl66-Eos-Snye-P
  • Lens Mount: Rolleiflex SL66 Series Lens
  • Body Mount: Sony Alpha E-Mount Mirrorless Camera Body
  • Weight: 340 g

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products