Shop FOTODIOX
Create Account
YAF-EOS-m-P Pro Lens Mount Adapter - Yashica 230 AF SLR Lens To Canon EOS M Mirrorless Camera Body with Built in Aperture Control Dial
- Mfr # YAF-EOS(m)-P
- Zoro # G504036809
product price:Â
$
85.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- YAF-EOS(m)-P
- Zoro #
- G504036809
- UPC #
- 847372025572
- Country of Origin
- China
Description
Mirrorless cameras aren't only revolutionary because of their compact size; they're even more versatile for mounting lenses than their full-sized counterparts! Fotodiox offers strong support for mirrorless camera platforms with hundreds for mounting both modern and vintage lenses. Our adapters deliver infinity focus, manual aperture control, and a sturdy build for lasting quality.
Features- Mounts Yashica 230 AF SLR Lenses to to Canon EOS M (EF-M) mount mirrorless cameras; infinity focus or beyond assured
- Enhanced craftsmanship and high-tolerance construction for demanding professionals
- Integrated aperture control dial for adjusting the lens aperture
- Precise fit and solid connection; lens has no play, gap or wiggling when mounted on adapter and no adjustments required
- Precision all-metal construction with chrome plated brass mounts for secure and solid fit
- Canon EOS M, M2, M3, M5, M10
- Handle: Yaf-Eosm-P
- Lens Mount: Yashica 230 AF SLR Lens
- Body Mount: Canon EOS M (EF-M) Mount Mirrorless Camera Body
- Weight: 200 g
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.