This item is Discontinued.

Fotodiox P645-NikF-Pro-NDThrtl Vizelex ND Throttle Lens Mount Adapter - Pentax 645 Mount SLR Lens To Nikon F Mount SLR Camera Body with Built in Variable ND Filter P645-NikF-Pro-NDThrtl

This item is Discontinued.

Fotodiox

P645-NikF-Pro-NDThrtl Vizelex ND Throttle Lens Mount Adapter - Pentax 645 Mount SLR Lens To Nikon F Mount SLR Camera Body with Built in Variable ND Filter (Discontinued)

Mfr # P645-NikF-Pro-NDThrtl
Zoro # G704064084
UPC # 847372029471
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P645-NikF-Pro-NDThrtl
Zoro #
G704064084
UPC #
847372029471
Country of Origin
China

Description

Take our expertise in lens mount adapters and add something unexpected: a built-in Variable ND filter. The ND Throttle opens up new creative possibilities, like long exposure and shallow depth of field, even in bright conditions. No more carrying around a camera bag full of ND filters. Built-in variable ND means easy and convenient image control over any lens that you attach - even wide angle lenses that don't work with front-mounted variable ND filters. We offer dozens of choices for both mirrorless and DSLR and film cameras.

Features
  • Mounts Pentax 645 (P645) Mount SLR Lens lenses to Nikon F Mount SLR Cameras; infinity focus or beyond assured
  • Built-in Variable Density Range:
  • ND2 - ND256 (1-8 stops)
  • Enhanced craftsmanship and high-tolerance construction for demanding professionals
  • Precision all-metal construction with chrome plated brass mounts for secure and solid fit
Compatible Cameras Nikon F Mount SLR Cameras - Popular models include:
  • D7100, D7000, D5300, D5200, D5100, D5000, D3300, D3200, D3100, D3000, D800, D800E, D700, D610, D600, D300, D300S, D200, D100, D50, D60, D70, D80, D90, D40, D40x, N70s, D4, D4S, D3, D3S, D3X, D2, D2H, D2Hs, D2X, D2Xs, D1, D1H, D1X, DF
Specifications
  • Handle: P645-Nikf-Pro-Ndthrtl
  • Lens Mount: Pentax 645 (P645) Mount SLR Lens
  • Body Mount: Nikon F Mount SLR Camera
  • Weight: 311 g

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.