Shop FOTODIOX
Create Account
SB-Cloth-Grid-32x48 Pro 32 x 48 in.Grid for Softbox
- Mfr # SB-Cloth-Grid-32x48
- Zoro # G004036408
product price:Â
$
51.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SB-Cloth-Grid-32x48
- Zoro #
- G004036408
- UPC #
- 847372016556
- Country of Origin
- China
Description
The Fotodiox products are designed to support a wide variety of cameras and photographic accessories. This camera and photographic accessories are more compatible and durable. Every product is improved version which is perfectly compatible with all GoPro housings designs. Perfect for the photography improvement novice and very easy for installation. We focus on the business based on dependability, user satisfaction, and great quality.
Compatibility:- Fits Pro Studio Solutions EZ-Pro, Pro Standard Softboxes - 50 Degree Grid
- Size: 32 x 48 in.
- Handle: Sb-Cloth-Grid
- Weight: 454 g
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.