Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CozyFit Cot Sheets, Standard Size, White, 12PK

  • Mfr # CS-SS-WH-12

  • Zoro # G6337807


product price: $98.95
/pk 12, $8.25/ea
Free Shipping & Returns

Key Features

Size
Full
Fabric
50% Cotton/50% Polyester
Closure
Elastic
Width
22 in
Length
50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CS-SS-WH-12
Zoro #
G6337807
UPC #
-
Country of Origin
China

Dimensions

Size
Full
Width
22 in
Length
50 in
Overall Length
50 in
Mattress Size
Full
Overall Width
22 in

Details

Color
White
Fabric
50% Cotton/50% Polyester
Item
Cot Sheet
Closure
Elastic
Product Type
Cot Sheet
Corner Style
Elastic
Cover/Linen Material
Cotton, Polyester

Description

Cot Sheet, Standard Size, Width 22 In., Length 50 In., 50 Percent Polyester/50 Percent Cotton Blend, Color White, Closure Elastic, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.