Zoro Homepage

EZ Mount Backer Plate for Change Station

  • Mfr # A100-BPEH

  • Zoro # G7361116


product price: $17.01
/ea

Key Features

Material
Steel
Color
Silver
Overall Depth
3/8 in
Compatible Manufacturer Part Number
100-EH, 100-EH-02, 100-EH-BP, 100-EH-BP-02, 5210089, 5211089
Overall Length
29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A100-BPEH
Zoro #
G7361116
UPC #
849801003939
Country of Origin
United States

Dimensions

Overall Depth
3/8 in
Overall Length
29 in
Overall Width
1 3/8 in

Details

Item
Changing Station Backer Plate
Material
Steel
Color
Silver
Compatible Manufacturer Part Number
100-EH, 100-EH-02, 100-EH-BP, 100-EH-BP-02, 5210089, 5211089
Product Type
Backer Plate

Description

Changing Station Backer Plate, Color Silver, Compatible Grainger Part Number 39F735, Compatible Manufacturer Part Number 100-EH, 100-EH-02, 100-EH-BP, 100-EH-BP-02, 5210089, 5211089, Material Steel, Overall Depth 3/8 in, Overall Length 29 in, Overall Width 1 3/8 in, Product Type Backer Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.