Play Yard Sheet, Compact, 38inLx24inW, PK6
Mfr # 6552016
Zoro # G9469923
product price: $78.99
/pk 6, $13.17/ea
Free Shipping & Returns
Key Features
Color
White
Size
Compact
Type
Envelope
Thread Count
70 GSM
Fabric
Microfiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6552016
Zoro #
G9469923
UPC #
849801002123
Country of Origin
China
Dimensions
Size
Compact
Width
24 in
Pocket Size
8 3/4 in
Length
38 in
Overall Length
38 in
Overall Height
1 in
Mattress Size
Compact
Overall Width
24 in
Details
Color
White
Type
Envelope
Thread Count
70 GSM
Fabric
Microfiber
Item
Play Yard Sheet
Corners
Folded and Sewn
Hem
Turned and Sewn
For Use With
Play Yards
Product Type
Play Yard Sheet
Cover/Linen Material
Microfiber
Corner Style
Sewn
Description
Play Yard Sheet, Envelope, Compact Size, Width 24 In., Length 38 In., Microfiber, 70 GSM Thread Count, Corners Folded and Sewn, Color White, Pocket Size 25 In. W x 8-3/4 In. L, 14 In. Opening, Hem Turned and Sewn, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.