Zoro Homepage

Replacement Cushion Set, Pad: 19-1/2 in; Back: 24 in; Arm: 14-1/2 in W

  • Mfr # 4305036

  • Zoro # G7361350


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Overall Width
Pad: 19-1/2 in; Back: 24 in; Arm: 14-1/2 in
Overall Depth
Pad: 19-1/2"; Back: 27"; Arm: 34-1/2"
Color
Blue
Width
Pad: 19-1/2"; Back: 24"; Arm: 14-1/2"
Style
Rocking Chair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4305036
Zoro #
G7361350
UPC #
849801000938
Country of Origin
China

Dimensions

Overall Width
Pad: 19-1/2 in; Back: 24 in; Arm: 14-1/2 in
Overall Depth
Pad: 19-1/2"; Back: 27"; Arm: 34-1/2"
Width
Pad: 19-1/2"; Back: 24"; Arm: 14-1/2"

Details

Item
Replacement Cushion Set
Color
Blue
Style
Rocking Chair

Description

SafeRocker,Replacement Cushion Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.