Microscope Slide, White, PK72
- Mfr # SLD245221
- Zoro # G213787993
product price:Â
$
20.15
/pk of 72, $0.28/ea
Key Features
Edge Type
Ground
Material
White Glass
Color
White
Sterile/Non-Sterile
Non-Sterile
Thickness
1 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SLD245221
- Zoro #
- G213787993
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thickness
- 1 mm
- Overall Length
- 75 mm
- Overall Width
- 25 mm
- Wire Rope Length
- 75 mm
- Length
- 75 mm
Details
- Item
- Microscope Slide
- Edge Type
- Ground
- Material
- White Glass
- Color
- White
- Sterile/Non-Sterile
- Non-Sterile
- Number of Slides
- 72
- Includes
- Clipped Corners
- Edge Angle
- 45 Degrees
- Product Type
- Microscope Slide
- Coefficient of Thermal Expansion
- 90 x 10-7/ Degrees C (20 Degrees C to 350 Degrees C)
- Autoclavable
- Yes
- Minimum Operating Temperature - Centigrade
- 20 Degrees C
- Standards
- FDA, ISO 13485:2016
- Maximum Operating Temperature - Centigrade
- 500 Degrees C
- Refractive Index
- 1.52
- Pre-Cleaned
- Visible Particulate
- Elastic Modulus
- Greater Than 7.3 x 104 Mpa
- Shell Material
- White Glass
- Wire Color
- White
Description
Charged Slides White, Package Quantity 72
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.