Zoro Homepage

Tissue Cassette Storage Cabinet, Blue/Gry

  • Mfr # TC001

  • Zoro # G516555671


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
17 1/2 in
Number of Doors
0
Number of Shelves
0
Number of Drawers
6
Overall Width - Maximum
9 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC001
Zoro #
G516555671
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
17 1/2 in
Overall Width - Maximum
9 3/4 in
Overall Height
15 3/4 in

Details

Number of Doors
0
Number of Shelves
0
Number of Drawers
6
Color
Blue, Gray
Includes Work Surface
Work Surface Not Included
Product Type
Tissue Cassette Storage Cabinet
Item
Tissue Cassette Storage Cabinet
Material
ABS Plastic

Description

Tissue Cassette Storage Cabinet, Color Blue, Gray, Material ABS Plastic, Number of Shelves 0, Number of Drawers 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.