Shop FOUR E'S SCIENTIFIC
See all product information
Create Account
Tissue Grinder, Glass, 5 1/2 in L, PK4
- Mfr # TSG100110-4
- Zoro # G613329953
product price:Â
$
38.59
/pk of 4, $9.65/ea
Key Features
Tube Material
Glass
Pestle Material
Glass
Capacity
10 mL
Material
Borosilicate Glass
Includes
(4) Glass Pestles, (4) Glass Tubes/Mortars
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TSG100110-4
- Zoro #
- G613329953
- UPC #
- -
- Country of Origin
- China
- Item
- Tissue Grinder
- Tube Material
- Glass
- Pestle Material
- Glass
- Capacity
- 10 mL
- Material
- Borosilicate Glass
- Includes
- (4) Glass Pestles, (4) Glass Tubes/Mortars
- Compatible Product Type
- Gel Electrophoresis, PCR, Tissue Fractionation, Western Blotting
- Product Type
- Tissue Grinder
Dimensions
- Pestle Length
- 8 1/2 in
- Tube Length
- 5 1/2 in
- Tube Diameter
- 5/8 in
Description
Glass Tissue Grinder 10ml 4-pack, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.