Zoro Homepage

90 DEG FEMALE FLARE A/C FTG

  • Mfr # 18610

  • Zoro # G302078759


original price: $13.19
9% off
new price: $11.89
/ea

Key Features

Type
Flare
Material
Steel
Thread Dia.
3/4" - 16
Drop Length
1.260 in
Hose Size
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18610
Zoro #
G302078759
UPC #
96361186101
Country of Origin
Unknown

Dimensions

Thread Dia.
3/4" - 16
Drop Length
1.260 in
Hose Size
10
Run Length
1.710 in
Fitting Size
10

Details

Type
Flare
Material
Steel
Hose I.D. Fraction
1/2 in
Fitting Type
Female Flare
Gasket / Seals
Included
Hose I.d.
0.500 in
Hose Connection Type
Beadlock

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.