Zoro Homepage

A/C Accumulator, 33198

  • Mfr # 33198

  • Zoro # G5943985


product price: $25.99
/ea

Key Features

Type
Accumulator
Switch Service Port
w/o Service Port
O-Ring A Quantity
2
Inlet Fitting Type
Female O-Ring
Body Diameter
3.500 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33198
Zoro #
G5943985
UPC #
96361331983
Country of Origin
China

Dimensions

Body Diameter
3.500 IN
Body Length
9.000 IN
Switch Port Dia.
0.250 in

Details

Type
Accumulator
Switch Service Port
w/o Service Port
O-Ring A Quantity
2
Inlet Fitting Type
Female O-Ring
Outlet Fitting Type
Male Insert O-Ring
Outlet Fraction
3/4 in
O-Ring B Quantity
2
Material
Aluminum
Mounting Bracket Included
w/o Bracket

Description

Our products are engineered and tested to provide years of trouble free operation. Backed by over 50 years of mobile a/c experience, fix it once and fix it right with Four Seasons. Four Seasons a/c accumulator's built a reputation in the automotive industry for quality and craftmanship. We manufacture a/c accumulator's for virtually every automobile on the road today. Four Seasons a/c accumulator's are available for on and off road use and are designed for all weather conditions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.