Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A/C Accumulator, 83210

  • Mfr # 83210

  • Zoro # G5906510


product price: $33.95
/ea

Key Features

Type
Accumulator
Outlet Fraction
3/4 in
O-Ring A Quantity
1
O-Ring B Quantity
2
Outlet Thread Size
M8x1.500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83210
Zoro #
G5906510
UPC #
96361832107
Country of Origin
China

Dimensions

Outlet Thread Size
M8x1.500
Body Length
8.000 IN
Switch Port Dia.
0.472 in
Body Diameter
3.500 IN

Details

Type
Accumulator
Outlet Fraction
3/4 in
O-Ring A Quantity
1
O-Ring B Quantity
2
Switch Service Port
w/o Service Port
Outlet Fitting Type
P-Nut Fitting
Mounting Bracket Included
w/o Bracket
Material
Aluminum
Inlet Fitting Type
P-Nut Fitting

Description

Our products are engineered and tested to provide years of trouble free operation. Backed by over 50 years of mobile a/c experience, fix it once and fix it right with Four Seasons. Four Seasons a/c accumulator's built a reputation in the automotive industry for quality and craftmanship. We manufacture a/c accumulator's for virtually every automobile on the road today. Four Seasons a/c accumulator's are available for on and off road use and are designed for all weather conditions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.