Zoro Homepage

A/C Clutch Cycle Switch, 36494

  • Mfr # 36494

  • Zoro # G5910561


product price: $18.85
/ea

Key Features

Material
Plastic / Metal
Type
Pressure
Mounting Style
Cycling
Connector Shape
Rectangular
Terminal Type
blade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36494
Zoro #
G5910561
UPC #
96361364943
Country of Origin
China

Dimensions

Fitting Thread Size
M12 x 1.50

Details

Material
Plastic / Metal
Type
Pressure
Mounting Style
Cycling
Connector Shape
Rectangular
Terminal Type
blade
Terminal Gender
Male
Operate Psi Low On
44
NUMBER OF TERMINALS
2
Operate Psi Low Off
25
Color
Black
Voltage
12
Features
Contains gaskets, o-rings, or seals to properly replace the product, Color coded for easy identification, Zinc coated to resist corrosion, Vehicle specific applications
Fitting Gender
Female

Description

Our products are engineered and tested to provide years of trouble free operation. Backed by over 50 years of mobile a/c experience, fix it once and fix it right with Four Seasons. Four Seasons a/c clutch cycle switch's built a reputation in the automotive industry for quality and craftmanship. We manufacture a/c clutch cycle switch's for virtually every automobile on the road today.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.