
A/C Compressor, 78588
Mfr # 78588
Zoro # G5908163
original price: $290.99
5% off
new price: $275.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Type
Ford
Compressor Type
Scroll
Clutch Maximum Diameter
3.94 IN
Oil Filled
Included
Discharge Port Type
O-Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
78588
Zoro #
G5908163
UPC #
096361785885
Country of Origin
China
Dimensions
Clutch Maximum Diameter
3.94 IN
Details
Type
Ford
Compressor Type
Scroll
Oil Filled
Included
Discharge Port Type
O-Ring
Compatible Refrigerant Oil Type
PAG 46
Suction Port Type
O-Ring
Features
Distance From Clutch To Mounting Flange
2.000 IN
O-Ring A Quantity
2
Pulley Groove Quantity
6
Refrigerant Type
R134a
Coil Clock Position
12
Terminal Type
Pin
Coil Voltage
12 2H
Pulley Belt Type
Serpentine
Clutch Included
Included
Mounting Type
Tangent Mount
Description
Our products are engineered and tested to provide years of trouble free operation. Backed by over 50 years of mobile a/c experience, fix it once and fix it right with Four Seasons. Four Seasons a/c compressor's built a reputation in the automotive industry for quality and craftmanship. We manufacture a/c compressor's for virtually every automobile on the road today. Four Seasons a/c compressor's are available for on and off road use and are designed for all weather conditions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.