This item is Discontinued.

Four Seasons A/C Expansion Valve, 39005 39005

This item is Discontinued.

Four Seasons

A/C Expansion Valve, 39005 (Discontinued)

Mfr # 39005
Zoro # G5917939
UPC # 96361390058
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
39005
Zoro #
G5917939
UPC #
96361390058
Country of Origin
China

Dimensions

Suc Size
0.72 in
Suction Inlet Fitting Thread Diameter
No. 12
Suction Outlet Fitting Thread Diameter
No. 12
Liquid Outlet Fitting Thread Diameter
No. 10
Lqd Out Size
0.61 in
Liquid Inlet Fitting Thread Diameter
No. 6
Suc Out Size
0.72 in
Liquidlet Size
0.40 in

Details

Type
Block Type
Material
Aluminum
Liquid Outlet Type
O-Ring
O-Ring A Quantity
2
O-Ring B Quantity
1
Suction Outlet Type
O-Ring
Suction Inlet Style
Captured O-Ring
Suction Outlet Thread Type
Not Threaded
Suction Outlet Style
Captured O-Ring
Liquid Inlet Style
Captured O-Ring
Liquid Outlet Fitting Gender
Female
Liquid Inlet Type
O-Ring
Suction Outlet Fitting Gender
Female
Liquid Inlet Fitting Gender
Female
Suction Inlet Thread Type
Not Threaded
Suction Inlet Fitting Gender
Female
Mounting Hole Quantity
2
Liquid Outlet Style
Captured O-Ring
Super Heat
2.4
Liquid Inlet Thread Type
Not Threaded
O-Ring C Quantity
1
Liquid Outlet Thread Type
Not Threaded
Tonnage
1.5
Suction Inlet Type
O-Ring

Description

Our products are engineered and tested to provide years of trouble free operation. Backed by over 50 years of mobile a/c experience, fix it once and fix it right with Four Seasons. Four Seasons a/c expansion valve's built a reputation in the automotive industry for quality and craftmanship. We manufacture a/c expansion valve's for virtually every automobile on the road today. Four Seasons a/c expansion valve's are available for on and off road use and are designed for all weather conditions.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.