Zoro Homepage

A/C Expansion Valve, 39006

  • Mfr # 39006

  • Zoro # G5918690


original price: $35.89
9% off
new price: $32.39
/ea

Key Features

Material
Aluminum
Type
Block Type
Suction Outlet Style
Captured O-Ring
Liquid Outlet Fitting Gender
Female
Suction Outlet Fitting Thread Diameter
No. 12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39006
Zoro #
G5918690
UPC #
96361390065
Country of Origin
China

Dimensions

Suction Outlet Fitting Thread Diameter
No. 12
Suction Inlet Fitting Thread Diameter
No. 12
Suc Out Size
0.72 in
Liquidlet Size
0.4 in
Suc Size
0.72 in
Liquid Outlet Fitting Thread Diameter
No. 10
Lqd Out Size
0.61 in
Liquid Inlet Fitting Thread Diameter
No. 6

Description

Our products are engineered and tested to provide years of trouble free operation. Backed by over 50 years of mobile a/c experience, fix it once and fix it right with Four Seasons. Four Seasons a/c expansion valve's built a reputation in the automotive industry for quality and craftmanship. We manufacture a/c expansion valve's for virtually every automobile on the road today. Four Seasons a/c expansion valve's are available for on and off road use and are designed for all weather conditions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.