Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A/C Expansion Valve, 39292

  • Mfr # 39292

  • Zoro # G5918103


original price: $38.29
9% off
new price: $34.59
/ea

Key Features

Type
Block Type
Material
Aluminum
Liquid Outlet Fitting Gender
Female
Suction Outlet Fitting Gender
Female
Super Heat
-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39292
Zoro #
G5918103
UPC #
96361392922
Country of Origin
China

Dimensions

Liquid Inlet Fitting Thread Diameter
No. 6
Suc Out Size
0.72 in
Suc Size
0.78 in
Lqd Out Size
0.56 in
Suction Outlet Fitting Thread Diameter
No. 12
Suction Inlet Fitting Thread Diameter
No. 12
Liquid Outlet Fitting Thread Diameter
No. 8
Liquidlet Size
0.4 in

Details

Type
Block Type
Material
Aluminum
Liquid Outlet Fitting Gender
Female
Suction Outlet Fitting Gender
Female
Super Heat
-2
Tonnage
1.5
Suction Outlet Type
Insert O-Ring
Liquid Inlet Type
Insert O-Ring
Suction Inlet Style
Female Insert O-Ring
Liquid Outlet Style
Female Insert O-Ring
Suction Inlet Thread Type
Not Threaded
Suction Outlet Thread Type
Not Threaded
O-Ring A Quantity
1
Suction Outlet Style
Captured O-Ring
Mounting Hole Quantity
2
O-Ring D Quantity
1
O-Ring B Quantity
1
Liquid Inlet Fitting Gender
Female
Liquid Outlet Type
Insert O-Ring
Liquid Inlet Thread Type
Not Threaded
O-Ring C Quantity
1
Liquid Inlet Style
Captured O-Ring
Liquid Outlet Thread Type
Not Threaded
Suction Inlet Type
Insert O-Ring
Suction Inlet Fitting Gender
Female

Description

Our products are engineered and tested to provide years of trouble free operation. Backed by over 50 years of mobile a/c experience, fix it once and fix it right with Four Seasons. Four Seasons a/c expansion valve's built a reputation in the automotive industry for quality and craftmanship. We manufacture a/c expansion valve's for virtually every automobile on the road today. Four Seasons a/c expansion valve's are available for on and off road use and are designed for all weather conditions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.