Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A/C Orifice Tube, 39071

  • Mfr # 39071

  • Zoro # G5917631


product price: $2.15
/ea
Sold in multiples of 4 for $8.60

Key Features

Features
Direct fit replacement for ease of installation, compatible with R12 and R134, Application specific per OEM size and color, Contains necessary O-rings and gaskets necessary to seal high pressure from low pressure, High quality components for long lasting performance, Injection molded plastic color coded for easy identification
Mounting Style
Standard
Color
Black / White
Type
Orifice Tubes
Orifice Dia.
0.072 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39071
Zoro #
G5917631
UPC #
96361390713
Country of Origin
China

Dimensions

Orifice Dia.
0.072 in
Orifice Dia. In
0.072 in

Details

Features
Direct fit replacement for ease of installation, compatible with R12 and R134, Application specific per OEM size and color, Contains necessary O-rings and gaskets necessary to seal high pressure from low pressure, High quality components for long lasting performance, Injection molded plastic color coded for easy identification
Mounting Style
Standard
Color
Black / White
Type
Orifice Tubes

Description

Our products are engineered and tested to provide years of trouble free operation. Backed by over 50 years of mobile a/c experience, fix it once and fix it right with Four Seasons. Four Seasons a/c orifice tube's built a reputation in the automotive industry for quality and craftmanship. We manufacture a/c orifice tube's for virtually every automobile on the road today. Four Seasons a/c orifice tube's are available for on and off road use and are designed for all weather conditions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.