
A/C Receiver Drier, 83132
Mfr # 83132
Zoro # G5919390
product price: $24.29
/eaKey Features
Material
Aluminum
Type
Washer Not Included
Connector Type
Pad Mount
In Line Filter Material
Desiccant
Outlet Fitting Type
Pad Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
83132
Zoro #
G5919390
UPC #
96361831322
Country of Origin
China
Dimensions
Body Diameter
1.625 IN
Body Length
9.000 IN
Outside Diameter
.402 in
Overall Depth
9.000 in
Details
Material
Aluminum
Type
Washer Not Included
Connector Type
Pad Mount
In Line Filter Material
Desiccant
Outlet Fitting Type
Pad Mount
In Line Filter Outlet Fitting Type
Pad Mount
Outlet Fraction
3/8 in
Gasket / Seals
Included
Desiccant
Yes
Inlet Filter Fitting Type
Pad Mount
Inlet Fraction
3/8 in
Desiccant Replaceable
Not Replaceable
Connector B Type
Pad Mount
Inlet Fitting Type
Pad Mount
Mounting Bracket Included
Not Included
Description
Our products are engineered and tested to provide years of trouble free operation. Backed by over 50 years of mobile a/c experience, fix it once and fix it right with Four Seasons. Four Seasons a/c receiver drier's built a reputation in the automotive industry for quality and craftmanship. We manufacture a/c receiver drier's for virtually every automobile on the road today. Four Seasons a/c receiver drier's are available for on and off road use and are designed for all weather conditions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.