Zoro Homepage

A/C Receiver Drier, 83230

  • Mfr # 83230

  • Zoro # G5919424


product price: $21.85
/ea

Key Features

Type
Washer Not Included
Connector Type
Pad Mount
Material
Aluminum
In Line Filter Material
Desiccant
In Line Filter Outlet Fitting Type
Pad Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83230
Zoro #
G5919424
UPC #
96361832305
Country of Origin
China

Dimensions

Outside Diameter
.614 in
Body Length
6.000 IN
Overall Depth
6.000 in
Body Diameter
2.500 IN

Details

Type
Washer Not Included
Connector Type
Pad Mount
Material
Aluminum
In Line Filter Material
Desiccant
In Line Filter Outlet Fitting Type
Pad Mount
Desiccant Replaceable
Not Replaceable
Desiccant
Yes
Outlet Fraction
5/8 in
Bracket
w/ Bracket
Connector B Type
Pad Mount
Mounting Bracket Included
Not Included
Gasket / Seals
Included
Outlet Fitting Type
Pad Mount
Inlet Fitting Type
Pad Mount
Inlet Filter Fitting Type
Pad Mount
Inlet Fraction
5/8 in

Description

Our products are engineered and tested to provide years of trouble free operation. Backed by over 50 years of mobile a/c experience, fix it once and fix it right with Four Seasons. Four Seasons a/c receiver drier's built a reputation in the automotive industry for quality and craftmanship. We manufacture a/c receiver drier's for virtually every automobile on the road today. Four Seasons a/c receiver drier's are available for on and off road use and are designed for all weather conditions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.