Zoro Homepage

A/C Refrigerant Suction Hose 2012-2015 Honda Civic 1.8L

  • Mfr # 56748

  • Zoro # G3141705


original price: $68.99
9% off
new price: $62.15
/ea

Key Features

Includes
Fittings Included
Material
Aluminum / Rubber
Refrigerant
R134a
End 2 Type
Male Insert O-Ring
Bracket
w/o Bracket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56748
Zoro #
G3141705
UPC #
96361567481
Country of Origin
China

Details

Includes
Fittings Included
Material
Aluminum / Rubber
Refrigerant
R134a
End 2 Type
Male Insert O-Ring
Bracket
w/o Bracket
Suction End Type
Male O-ring
O-Ring A Quantity
1
End 1 Type
P-Nut Fitting
Switch Service Port
w/o Switch Port
Component Type
Suction Line
System Pressure
Low Pressure

Description

Our products are engineered and tested to provide years of trouble free operation. Backed by over 50 years of mobile a/c experience, fix it once and fix it right with Four Seasons. Four Seasons a/c refrigerant suction hose's built a reputation in the automotive industry for quality and craftmanship. We manufacture a/c refrigerant suction hose's for virtually every automobile on the road today.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.