Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A/C SERVICE KITS

  • Mfr # 10293SK

  • Zoro # G702076379


product price: $52.15
/ea

Key Features

Features
All components are designed to meet or exceed O.E. specifications, Designed and manufactured to exact specifications for proper fit and function, Precision machined fittings and connection to insure system sealing, All required gaskets and seals are included, Includes O.E. specified system lubricant
Type
A/C Service Kits
Gasket Or Seal Included
Included
Compressor Oil Included
Included
Receiver Drier/accumulator Diameter In
1.000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10293SK
Zoro #
G702076379
UPC #
96361119833
Country of Origin
Unknown

Dimensions

Receiver Drier/accumulator Diameter In
1.000 in
Receiver Drier/accumulator Length In
9.000 in

Details

Features
All components are designed to meet or exceed O.E. specifications, Designed and manufactured to exact specifications for proper fit and function, Precision machined fittings and connection to insure system sealing, All required gaskets and seals are included, Includes O.E. specified system lubricant
Type
A/C Service Kits
Gasket Or Seal Included
Included
Compressor Oil Included
Included
Refrigerant Type
R134a
Kit Includes
Dessicant Bag Kit, Expansion Valve, Compressor Oil, O-Ring/Gasket Pack, Cap and Valve Kit
Expansion Device Type
Block Type
Expansion Valve Outlet Type
Insert O-Ring
Expansion Valve Inlet Type
Insert O-Ring
Compressor Oil Type
PAG Oil / 46

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.