
A/C SERVICE KITS
Mfr # 10486SK
Zoro # G702076416
original price: $43.75
9% off
new price: $39.39
/eaKey Features
Features
Type
A/C Service Kits
Compressor Oil Type
PAG Oil /150
Orifice Dia. In
0.072 in
Expansion Device Type
Orifice Tubes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10486SK
Zoro #
G702076416
UPC #
96361119758
Country of Origin
Unknown
Dimensions
Orifice Dia. In
0.072 in
Receiver Drier/accumulator Inlet Fitting Size In
0.750 in
Receiver Drier/accumulator Diameter In
3.500 in
Receiver Drier/accumulator Outlet Fitting Size In
0.750 in
Receiver Drier/accumulator Length In
9.000 in
Details
Features
Type
A/C Service Kits
Compressor Oil Type
PAG Oil /150
Expansion Device Type
Orifice Tubes
Compressor Oil Included
Included
Receiver Drier/accumulator Outlet Fitting Type
Male Insert O-Ring
Orifice Tube Style
Standard
Orifice Tube Color
Black
Kit Includes
Accumulator, Orifice Tube, Compressor Oil, O-Ring/Gasket Pack, Cap and Valve Kit
Receiver Drier/accumulator Inlet Fitting Type
Female O-Ring
Gasket Or Seal Included
Included
Refrigerant Type
R134a
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.