Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A/C SERVICE KITS

  • Mfr # 10660SK

  • Zoro # G602076332


original price: $61.75
9% off
new price: $55.59
/ea

Key Features

Type
A/C Service Kits
Features
All components are designed to meet or exceed O.E. specifications, Designed and manufactured to exact specifications for proper fit and function, Precision machined fittings and connection to insure system sealing, All required gaskets and seals are included, Includes O.E. specified system lubricant
Refrigerant Type
R134a
Receiver Drier/accumulator Outlet Fitting Type
Male Springlock
Kit Includes
Accumulator, Orifice Tube, Compressor Oil, O-Ring/Gasket Pack, Cap and Valve Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10660SK
Zoro #
G602076332
UPC #
96361119635
Country of Origin
Unknown

Dimensions

Receiver Drier/accumulator Diameter In
3.500 in
Receiver Drier/accumulator Inlet Fitting Size In
0.625 in
Orifice Dia. In
.057 in
Receiver Drier/accumulator Outlet Fitting Size In
0.625 in
Receiver Drier/accumulator Length In
9.000 in

Details

Type
A/C Service Kits
Features
All components are designed to meet or exceed O.E. specifications, Designed and manufactured to exact specifications for proper fit and function, Precision machined fittings and connection to insure system sealing, All required gaskets and seals are included, Includes O.E. specified system lubricant
Refrigerant Type
R134a
Receiver Drier/accumulator Outlet Fitting Type
Male Springlock
Kit Includes
Accumulator, Orifice Tube, Compressor Oil, O-Ring/Gasket Pack, Cap and Valve Kit
Orifice Tube Style
Standard
Receiver Drier/accumulator Inlet Fitting Type
Female Springlock
Compressor Oil Type
PAG Oil / 46
Expansion Device Type
Orifice Tubes
Gasket Or Seal Included
Included
Orifice Tube Color
Orange
Compressor Oil Included
Included

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.