Zoro Homepage

A/C SERVICE KITS

  • Mfr # 10714SK

  • Zoro # G902076353


original price: $62.69
9% off
new price: $56.45
/ea

Key Features

Type
A/C Service Kits
Kit Includes
Accumulator, Orifice Tube, Compressor Oil, O-Ring/Gasket Pack, Cap and Valve Kit
Refrigerant Type
R134a
Compressor Oil Type
PAG Oil / 46
Compressor Oil Included
Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10714SK
Zoro #
G902076353
UPC #
96361120693
Country of Origin
Unknown

Dimensions

Orifice Dia.
0.072 in

Details

Type
A/C Service Kits
Kit Includes
Accumulator, Orifice Tube, Compressor Oil, O-Ring/Gasket Pack, Cap and Valve Kit
Refrigerant Type
R134a
Compressor Oil Type
PAG Oil / 46
Compressor Oil Included
Included
Orifice Tube Color
Gray
Orifice Tube Style
Porous
Expansion Device Type
Orifice Tubes
Gasket / Seals
Included

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.